Check Availability
  • LEESON 

    2 HP Washdown Motor,3-Phase,3490 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 52ZW11
  • Mfr. Model # 119472.00
2 HP Washdown Motor,3-Phase,3490 Nameplate RPM,230/460 Voltage,Frame 56C Washdown Motor,2 HP,56C Frame Washdown Motor,2 HP,56C Frame Washdown Motor,2 HP,56C Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW11
Mfr. Model # 119472.00
UNSPSC #26101612
Shipping Weight 48.4 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 3490
Frame 56C
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 4.8/2.4
Phase 3
Hz 60
Motor Mounting Position Horizontal
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 2-1/16"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 11-5/16"
Overall Length 13-3/8"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box 380 Aluminum Alloy with Buna-N Gasket
Drain Plugs (4) Shaft End, (4) Lead End, (2) In Conduit Box
Endshields 380 Aluminum Alloy
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC005A
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC005A
Show More Close
 

Alternate Search Terms