Check Availability
  • LEESON 

    2 HP Washdown Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 145TC

  • Item # 48ZH87
  • Mfr. Model # 191490.00
2 HP Washdown Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 145TC Washdown Motor,2 HP,3450 RPM Washdown Motor,2 HP,3450 RPM Washdown Motor,2 HP,3450 RPM Washdown Motor,2 HP,3450 RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZH87
Mfr. Model # 191490.00
UNSPSC #26101612
Shipping Weight 47.0 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 3450
Frame 145TC
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 5.0/2.5
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2"
Length Less Shaft 11-5/8"
Ins. Class F
RPM Range 3001-3600
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC005A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC005A

Alternate Search Terms