Check Availability
  • LEESON 

    2 HP Washdown Brake Motor,3-Phase,1740 Nameplate RPM,230/460 Voltage,Frame 145TC

  • Item # 48ZF15
  • Mfr. Model # 122197.00
2 HP Washdown Brake Motor,3-Phase,1740 Nameplate RPM,230/460 Voltage,Frame 145TC Washdown Brake Motor,2 HP,1740 RPM Washdown Brake Motor,2 HP,1740 RPM Washdown Brake Motor,2 HP,1740 RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This brake motor is for use in high-humidity, wet environments or where it is occasionally exposed to high-pressure washdowns. It is suitable for use in drives or conveyors, food packaging and processing equipment. It has a 303 stainless steel shaft and a V-ring rotating seal. The double sealed, oversized bearings and spring-loaded contact seals in each endshield are lubricated with moisture-resistant grease. The conduit box drains excess moisture. The white epoxy finish resists caustic cleaning solutions.
Show More Close
 

Technical Specifications

Item # 48ZF15
Mfr. Model # 122197.00
UNSPSC #26101602
Catalog Page 25
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Washdown Brake Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
Nameplate RPM 1740
Frame 145TC
Motor Shaft Rotation CWSE
Voltage 230/460
Full Load Amps 5.8/2.9
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Length Less Shaft 16-7/8"
Ins. Class F
RPM Range 1701-1800
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC005A
Includes 10 ft.-lb. Brake
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC005A

Alternate Search Terms