Check Availability
  • LEESON 

    2 HP Premium Efficiency Metric Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame D90L

  • Item # 5PGH7
  • Mfr. Model # 192205.00
2 HP Premium Efficiency Metric Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame D90L Premium Efficiency Metric Motor,D90L Premium Efficiency Metric Motor,D90L Premium Efficiency Metric Motor,D90L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Multimount repositionable feet allow 3 conduit box positions. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.
Show More Close
 

Technical Specifications

Item # 5PGH7
Mfr. Model # 192205.00
UNSPSC #26101612
Catalog Page 21
Shipping Weight 44.48 lbs
Country of Origin China *
Item Premium Efficiency Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 2
kW 1.49
Nameplate RPM 1725
Frame D90L
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 5.4/2.7
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Aluminum
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 24mm
Shaft Length 50mm
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC005A
Duty Continuous
RPM Range 1701-1800
Standards UL (E57948), CSA (LR33543), CE, IEC and NEMA
Includes Repositionable Mounting Feet
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC005A