Check Availability
  • LEESON 

    1 HP Washdown Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 52ZW18
  • Mfr. Model # 119476.00
1 HP Washdown Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 56C Washdown Motor,1 HP,56C Frame Washdown Motor,1 HP,56C Frame Washdown Motor,1 HP,56C Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW18
Mfr. Model # 119476.00
UNSPSC #26101612
Shipping Weight 38.63 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1760
Frame 56C
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 3.2/1.6
Phase 3
Hz 60
Motor Mounting Position Horizontal
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 10-15/16"
Overall Length 12-7/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box 380 Aluminum Alloy with Buna-N Gasket
Drain Plugs (4) Shaft End, (4) Lead End, (2) In Conduit Box
Endshields 380 Aluminum Alloy
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC005A
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC005A

Alternate Search Terms