This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Washdown Motors
  • LEESON 

    1 HP Washdown Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 56HC

  • Item # 48ZH79
  • Mfr. Model # 191209.00
1 HP Washdown Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 56HC

Technical Specifications

Item # 48ZH79
Mfr. Model # 191209.00
UNSPSC #26101612
Shipping Weight 42.0 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 3450
Frame 56HC
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 2.6/1.3
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 11-7/8"
Ins. Class F
RPM Range 3001-3600
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 80.0%
CC Number CC005A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
80
CC
CC005A

Alternate Search Terms

Welcome Sign In