Check Availability
  • LEESON 

    1 HP Washdown Motor,3-Phase,1140 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 48ZH72
  • Mfr. Model # 191421.00
1 HP Washdown Motor,3-Phase,1140 Nameplate RPM,230/460 Voltage,Frame 56C Washdown Motor,1 HP,1140 RPM Washdown Motor,1 HP,1140 RPM Washdown Motor,1 HP,1140 RPM Washdown Motor,1 HP,1140 RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZH72
Mfr. Model # 191421.00
UNSPSC #26101612
Shipping Weight 47.0 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1140
Frame 56C
Motor Shaft Rotation CWSE
Voltage 230/460
Full Load Amps 3.8/1.9
Phase 3
Hz 60/50
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 11-1/4"
Ins. Class F
RPM Range 1101-1200
Motor Efficiency Group Premium Efficient
Nominal Efficiency 82.5%
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
82.5

Alternate Search Terms