Check Availability
  • LEESON 

    1 HP Washdown Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 48ZF58
  • Mfr. Model # 116780.00
1 HP Washdown Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 56C Washdown Motor,1 HP,Face/Base,3-Phase Washdown Motor,1 HP,Face/Base,3-Phase Washdown Motor,1 HP,Face/Base,3-Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZF58
Mfr. Model # 116780.00
UNSPSC #26101612
Shipping Weight 24.4 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 3450
Frame 56C
NEMA Design B
Motor Shaft Rotation CWLE
Voltage 230/460
Full Load Amps 3.2/1.6
Phase 3
Hz 60/50
Motor Mounting Position Horizontal
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 2-7/16"
Motor Shaft Design Threaded
Body Dia. 7-25/64"
Length Less Shaft 8-15/16"
Overall Length 11-3/8"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Split Clam Shell with Rubber Gasket
Drain Plugs (4) Each End, (2) In Conduit Box
Endshields Cast Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 77.0%
CC Number CC005A
Application Washguard
Includes Splice Kit
Standards UL(E49747), CSA(LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
77
CC
CC005A

Alternate Search Terms