Check Availability
  • LEESON 

    1 HP Washdown Brake Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56HC

  • Item # 48ZH44
  • Mfr. Model # 116484.00
1 HP Washdown Brake Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56HC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZH44
Mfr. Model # 116484.00
UNSPSC #26101612
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Washdown Brake Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Nonventilated
HP 1
Nameplate RPM 1725
Frame 56HC
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 3.1/1.5
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Length Less Shaft 15-9/16"
Ins. Class F
RPM Range 1701-1800
Motor Efficiency Group Standard Efficient
Nominal Efficiency 81.5%
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
81.5

Alternate Search Terms