Check Availability
  • LEESON 

    1 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 230/460,Frame 56HZ

  • Item # 45CD08
  • Mfr. Model # C6T17DB117B
1 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 230/460,Frame 56HZ GP Motor,1HP,1760 rpm,56HZ,3-Ph,230/460V GP Motor,1HP,1760 rpm,56HZ,3-Ph,230/460V GP Motor,1HP,1760 rpm,56HZ,3-Ph,230/460V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for mechanical loads, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps, this general purpose motor helps keep equipment moving. It features an open dripproof motor enclosure design.
Show More Close
 

Technical Specifications

Item # 45CD08
Mfr. Model # C6T17DB117B
UNSPSC #26101612
Shipping Weight 37.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1
Nameplate RPM 1760
Frame 56HZ
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 3.2/1.6
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection T-Stat
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Overall Length 12-3/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 83.5%
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
83.5

Alternate Search Terms