Check Availability
  • LEESON 

    1/3 HP Washdown Brake Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 48ZF16
  • Mfr. Model # 116462.00
1/3 HP Washdown Brake Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This brake motor is for use in high-humidity, wet environments or where it is occasionally exposed to high-pressure washdowns. It is suitable for use in drives or conveyors, food packaging and processing equipment. It has a 303 stainless steel shaft and a V-ring rotating seal. The double sealed, oversized bearings and spring-loaded contact seals in each endshield are lubricated with moisture-resistant grease. The conduit box drains excess moisture. The white epoxy finish resists caustic cleaning solutions.
Show More Close
 

Technical Specifications

Item # 48ZF16
Mfr. Model # 116462.00
UNSPSC #26101602
Catalog Page 25
Shipping Weight 29.95 lbs
Country of Origin USA *
Item Washdown Brake Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Nonventilated
HP 1/3
Nameplate RPM 1725
Frame 56C
Motor Shaft Rotation CWSE
Voltage 230/460
Full Load Amps 1.3/0.65
Phase 3
Hz 60
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 12-1/8"
Ins. Class F
RPM Range 1701-1800
Motor Efficiency Group Standard Efficient
Nominal Efficiency 72.0%
Includes 3 ft.-lb. Brake
Standards UL, CSA Listed, USDA Approved paint finish
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
72

Alternate Search Terms