Check Availability
  • LEESON 

    1/3 HP DC Washdown Motor DC Permanent Magnet,1750 Nameplate RPM 90VDC Voltage 56C Frame

  • Item # 48ZF49
  • Mfr. Model # 108424.00
1/3 HP DC Washdown Motor DC Permanent Magnet,1750 Nameplate RPM 90VDC Voltage 56C Frame Washdown Motor,1/3 HP,90VDC Washdown Motor,1/3 HP,90VDC Washdown Motor,1/3 HP,90VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZF49
Mfr. Model # 108424.00
UNSPSC #26101603
Shipping Weight 28.19 lbs
Country of Origin USA *
Item DC Washdown Motor
Motor Application Washdown
Motor Design DC Permanent Magnet
HP 1/3
Motor Enclosure Design Totally Enclosed Nonventilated
Nameplate RPM 1750
Voltage 90VDC
Full Load Amps 3.5
Frame 56C
Motor Mounting Type Face/Base
Motor Thermal Protection None
Ins. Class F
Max. Ambient Temp. 40 Degrees C
Rotation CW/CCW
Overall Length 11-5/8"
Length Less Shaft 9-11/16"
Body Dia. 5-5/8"
Shaft Dia. 5/8"
Shaft Length 1-7/8"
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions