Check Availability
  • LEESON 

    1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56

  • Item # 48ZF80
  • Mfr. Model # 112427.00
1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56 Washdown Motor,1/2 HP,Rigid Base,CWSE Washdown Motor,1/2 HP,Rigid Base,CWSE Washdown Motor,1/2 HP,Rigid Base,CWSE Washdown Motor,1/2 HP,Rigid Base,CWSE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZF80
Mfr. Model # 112427.00
UNSPSC #26101612
Shipping Weight 22.2 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/2
Nameplate RPM 1725
Frame 56
Motor Shaft Rotation CWSE
Voltage 230/460
Full Load Amps 2.0/1.0
Phase 3
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Length Less Shaft 8-9/16"
Ins. Class F
RPM Range 1701-1800
Motor Efficiency Group Standard Efficient
Nominal Efficiency 74.0%
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
74
Show More Close
 

Alternate Search Terms