Check Availability
  • LEESON 

    1/2 HP Hazardous Location Motor,DC Permanent Magnet,1750 Nameplate RPM,90VDC Voltage,Frame 56C

  • Item # 38N846
  • Mfr. Model # 118016
1/2 HP Hazardous Location Motor,DC Permanent Magnet,1750 Nameplate RPM,90VDC Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N846
Mfr. Model # 118016
UNSPSC #26101602
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Hazardous Location Motor
Motor Application Hazardous Location
Motor Design DC Permanent Magnet
Motor Enclosure Design Totally Enclosed Nonventilated
HP 1/2
Nameplate RPM 1750
Frame 56C
Motor Shaft Rotation CW/CCW
Voltage 90VDC
Full Load Amps 4.7
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection Auto
Motor Service Factor 1.00
Hazardous Location Class 1 C,D / 2 F,G
Max. Ambient Temp. 40 Degrees C
Temp. Code T5
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 2-1/8"
Length Less Shaft 12-3/8"
Overall Length 14-1/2"
Ins. Class H
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 84.4%
Motor Efficiency Group Standard Efficient
Includes 6" leads through 3/4-14 NPT
Standards E75276 LR701080
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
84.4

Alternate Search Terms