Check Availability
  • LEESON 

    1/2 HP DC Washdown Motor DC Permanent Magnet,1750 Nameplate RPM 90VDC Voltage 56C Frame

  • Item # 48ZG86
  • Mfr. Model # 109082.00
1/2 HP DC Washdown Motor DC Permanent Magnet,1750 Nameplate RPM 90VDC Voltage 56C Frame DC Washdown Motor,5.2A,90VDC,13-7/8 in L DC Washdown Motor,5.2A,90VDC,13-7/8 in L DC Washdown Motor,5.2A,90VDC,13-7/8 in L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZG86
Mfr. Model # 109082.00
UNSPSC #26101603
Shipping Weight 46.0 lbs
Country of Origin USA *
Item DC Washdown Motor
Motor Application Washdown
Motor Design DC Permanent Magnet
HP 1/2
Motor Enclosure Design Totally Enclosed Fan-Cooled
Nameplate RPM 1750
Voltage 90VDC
Full Load Amps 5.2
Full Load Torque 18.0 in.-lb.
Frame 56C
Motor Mounting Type Face
Motor Thermal Protection None
Ins. Class F
Bearings Ball
Max. Ambient Temp. 40 Degrees C
Rotation CW/CCW
Overall Length 13-7/8"
Length Less Shaft 11-15/16"
Body Dia. 6-1/2"
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Brush Type Carbon
RPM Range 1701-1800
Features Stainless Steel Fan Guards, Conduit Box Cover, Interior Surfaces Protected By Enamel/Polyester Coating
Standards UL (E47479), CSA (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions