Check Availability
  • LEESON 

    1-1/2 HP Washdown Motor,3-Phase,1740 Nameplate RPM,208-230/460 Voltage,Frame 143TC

  • Item # 4YEF8
  • Mfr. Model # 121751.00
1-1/2 HP Washdown Motor,3-Phase,1740 Nameplate RPM,208-230/460 Voltage,Frame 143TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless Steel Encapsulated 3-Phase Washdown Motors
• Service factor: 1.15 Insulation: Class F Inverter rated, see table footnotes for details Max. ambient: 40°C Thermal protection: none Bearings: sealed ball Rotation: CW/CCW
Feature Hydro Sealed System HS2 that protects from the “outside-in” to reduce entrance points of contamination. Design minimizes exterior hardware and reduces surfaces that may trap application elements. Screw-on conduit box covers with O-rings for sealing. Suitable for use in food processing and pharmaceutical applications as well as in beverage, bottling and sewage treatment plants.
UL Recognized, CSA Certified, BISSC Certified.
Show More Close
 

Technical Specifications

Item # 4YEF8
Mfr. Model # 121751.00
UNSPSC #26101612
Shipping Weight 51.27 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1740
Frame 143TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 4.5-4.4/2.2
Phase 3
Hz 60/50
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Motor Shaft Design Keyed
Body Dia. 6-9/16"
Length Less Shaft 9-1/8"
Overall Length 11-1/4"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Drain Plugs None
Endshields Stainless Steel
Motor Efficiency Group Standard Efficient
Nominal Efficiency 84.0%
Application Chemical Processing
Includes Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Standards UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
84

Alternate Search Terms