Check Availability
  • LEESON 

    1-1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 145TC

  • Item # 48ZG28
  • Mfr. Model # 122180.00
1-1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 145TC Washdown Motor,60 Hz,2" Shaft L,CWSE Washdown Motor,60 Hz,2" Shaft L,CWSE Washdown Motor,60 Hz,2" Shaft L,CWSE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZG28
Mfr. Model # 122180.00
UNSPSC #26101612
Shipping Weight 43.9 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1750
Frame 145TC
Motor Shaft Rotation CWSE
Voltage 230/460
Full Load Amps 4.8/2.4
Phase 3
Hz 60
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2"
Length Less Shaft 11-7/16"
Ins. Class F
RPM Range 1701-1800
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC005A
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC005A

Alternate Search Terms