Check Availability
  • LEESON 

    1-1/2 HP Premium Efficiency Metric Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame D90S

  • Item # 5PGH4
  • Mfr. Model # 192202.00
1-1/2 HP Premium Efficiency Metric Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame D90S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Multimount repositionable feet allow 3 conduit box positions. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.
Show More Close
 

Technical Specifications

Item # 5PGH4
Mfr. Model # 192202.00
UNSPSC #26101612
Catalog Page 21
Shipping Weight 40.02 lbs
Country of Origin China *
Item Premium Efficiency Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
kW 1.12
Nameplate RPM 1725
Frame D90S
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 4.0/2.0
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Aluminum
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 24mm
Shaft Length 50mm
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC005A
Duty Continuous
Standards UL (E57948), CSA (LR33543), CE, IEC and NEMA
Includes Repositionable Mounting Feet
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC005A

Welcome Sign In