Check Availability
  • LEESON 

    1-1/2 HP General Purpose Motor,3-Phase,1750 Nameplate RPM,Voltage 230/460,Frame 56

  • Item # 45CD03
  • Mfr. Model # C6T17DB91B
1-1/2 HP General Purpose Motor,3-Phase,1750 Nameplate RPM,Voltage 230/460,Frame 56 GP Motor,1-1/2HP,1750 rpm,56,3-Ph,OD GP Motor,1-1/2HP,1750 rpm,56,3-Ph,OD GP Motor,1-1/2HP,1750 rpm,56,3-Ph,OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for mechanical loads, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps, this general purpose motor helps keep equipment moving. It features an open dripproof motor enclosure design.
Show More Close
 

Technical Specifications

Item # 45CD03
Mfr. Model # C6T17DB91B
UNSPSC #26101612
Shipping Weight 40.9 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 1-1/2
Nameplate RPM 1750
Frame 56
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 4.8/2.4
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection T-Stat
Ins. Class F
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Overall Length 12-7/8"
Motor Shaft Design Keyed
RPM Range 1701-1800
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 86.5%
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
86.5

Alternate Search Terms