This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Farm Duty Motors
  • LEESON 

    1-1/2 HP General Purpose Farm Duty Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 56

  • Item # 48ZJ04
  • Mfr. Model # 117761.00
1-1/2 HP General Purpose Farm Duty Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 56

Technical Specifications

Item # 48ZJ04
Mfr. Model # 117761.00
UNSPSC #26101612
Shipping Weight 42.7 lbs
Country of Origin USA *
Item - Farm Duty Motors General Purpose Farm Duty Motor
Motor Application Farm Duty
Motor Sub Application General Purpose Farm
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1750
Frame 56
Motor Shaft Rotation CWSE
Voltage 230/460
Full Load Amps 4.8/2.4
Phase 3
Hz 60/50
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Bearings Ball
Motor Frame Material Rolled Steel
Finish Enamel
Motor Thermal Protection T-Stat
Motor Service Factor 1.25
Max. Ambient Temperature 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Keyed
Length Less Shaft 11-1/8"
Overall Length 13"
Ins. Class F
Duty Continuous
Nominal Efficiency 86.5%
Motor Efficiency Group NEMA Premium Efficient
Includes Gasketed Conduit Box and Shaft Slinger
Standards UL (E49747), CSA (LR2025)
Item General Purpose Farm Duty Motor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In