Check Availability
  • LEATHERHEAD TOOLS 

    Sledge Hammer, Orange Fiberglass

  • Item # 45EE87
  • Mfr. Model # SLO-8-24HM
Sledge Hammer, Orange Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EE87
Mfr. Model # SLO-8-24HM
UNSPSC #46191605
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Sledge Hammer
Head Type Double with Halligan Marrying Bracket
Handle Material Hi-Viz Orange Fiberglass
Handle Length 24"
Head Material Drop Forged High Carbon Steel
Head Weight 8 lb.
Handle Design Non-Slip Grip
Includes Reflective Stripe
* This product's country of origin is subject to change

Compliance and Restrictions