Check Availability
  • LEATHERHEAD TOOLS 

    Sledge Hammer, 8 lb., 36 In, Fiberglass

  • Item # 31AZ71
  • Mfr. Model # SLO-8-36HM
Sledge Hammer, 8 lb., 36 In, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rugged sledge hammer is ideal for ventilation, forcible entry, or overhauling. The handle is strong pultruded fiberglass core with an injection-molded jacket for added strength. The head is bonded to the handle with strong 2-part epoxy. The Halligan Marrying Bracket allows you to easily carry your sledge hammer and a halligan tool in one hand.
Show More Close
 

Technical Specifications

Item # 31AZ71
Mfr. Model # SLO-8-36HM
UNSPSC #27111602
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Double Face Sledge Hammer
Handle Material Fiberglass w/Vulcanized Rubber Grip
Head Material Forged Steel
Head Weight 8 lb.
Handle Design Nonslip Grip
* This product's country of origin is subject to change

Compliance and Restrictions