Check Availability
  • LEATHERHEAD TOOLS 

    Sledge Hammer, 8 lb., 24 In, Fiberglass

  • Item # 31AZ68
  • Mfr. Model # SLL-8-24
Sledge Hammer, 8 lb., 24 In, Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged sledge hammer is ideal for ventilation, forcible entry, or overhauling. Has a solid pultruded fiberglass handle with a nonslip grip.
Show More Close
 

Technical Specifications

Item # 31AZ68
Mfr. Model # SLL-8-24
UNSPSC #27111602
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Double Face Sledge Hammer
Handle Material Fiberglass
Head Material Forged Steel
Head Weight 8 lb.
Handle Design Nonslip Grip
* This product's country of origin is subject to change

Compliance and Restrictions