Check Availability
  • LEATHERHEAD TOOLS 

    Axe, Lime Fiberglass, 36in Handle

  • Item # 5HYC8
  • Mfr. Model # FAL-6
Axe, Lime Fiberglass, 36in Handle Axe,Lime Fiberglass,36in Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable axe is suitable for ventilation, forcible entry, or overhauling. Has a solid pultruded fiberglass handle with a non-slip grip.
Show More Close
 

Technical Specifications

Item # 5HYC8
Mfr. Model # FAL-6
UNSPSC #27112005
Shipping Weight 10.28 lbs
Country of Origin USA *
Item Axe
Head Type Flat
Handle Material Hi-Viz Lime Fiberglass
Handle Length 3 ft.
Head Size 4-3/4"
Head Material Drop Forged High Carbon Steel
Head Weight 6 lb.
Handle Design Non-Slip Grip
Includes Reflective Stripe
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms