Check Availability
  • LE TARGETS 

    Vital Anatomy Photo Target, PK100

  • Item # 49U428
  • Mfr. Model # Q-ANT-A-100
Vital Anatomy Photo Target, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Photo Target with anatomy is typically used by law enforcement personnel to practice on the shooting range.
Show More Close
 

Technical Specifications

Item # 49U428
Mfr. Model # Q-ANT-A-100
UNSPSC #49181601
Shipping Weight 9.3 lbs
Country of Origin USA *
Item Vital Anatomy Photo Target
Target Style Scoring and Qualification
Color Black/White
Height 35"
Width 23"
Material Paper
Target Grouping Scoring and Qualification
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms