Check Availability
  • LE TARGETS 

    US Treasury LTR-II Target, PK100

  • Item # 49U464
  • Mfr. Model # LTR-II GREEN-100
US Treasury LTR-II Target, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

State specific target is approved for use by a specific city or state agency. Target is typically used by law enforcement personnel to practice hand-eye coordination with a firearm.
Show More Close
 

Technical Specifications

Item # 49U464
Mfr. Model # LTR-II GREEN-100
UNSPSC #49181601
Shipping Weight 12.7 lbs
Country of Origin USA *
Item US Treasury LTR-II Target
Target Style Federal Agency
Color Green
Width 25"
Material Paper
Target Grouping Government and Agency
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms