Check Availability
  • LE TARGETS 

    Silhouette Target, PK100

  • Item # 49U434
  • Mfr. Model # TQ-15-100
Silhouette Target, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silhouette Target is typically used by law enforcement personnel to practice on the shooting range.
Show More Close
 

Technical Specifications

Item # 49U434
Mfr. Model # TQ-15-100
UNSPSC #49181601
Shipping Weight 11.97 lbs
Country of Origin USA *
Item Silhouette Target
Target Style Scoring and Qualification
Color Gray
Height 45"
Width 24"
Material Paper
Target Grouping Scoring and Qualification
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms