Check Availability
  • LE TARGETS 

    Silhouette Target,PK50

  • Item # 49U331
  • Mfr. Model # B-27S BLACK-50
Silhouette Target,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silhouette Target is typically used by law enforcement personnel to practice on the shooting range. Ideal for 25-yard shooting.
Show More Close
 

Technical Specifications

Item # 49U331
Mfr. Model # B-27S BLACK-50
UNSPSC #49181601
Shipping Weight 6.85 lbs
Country of Origin USA *
Item Silhouette Target
Target Style Scoring and Qualification
Color Black
Height 45"
Width 24"
Material Paper
Target Grouping Scoring and Qualification
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms