Check Availability
  • LE TARGETS 

    Photo Target,PK100

  • Item # 49U430
  • Mfr. Model # SSO-99-100
Photo Target,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modified b-21E Target with anatomy is typically used by law enforcement personnel to practice on the shooting range.
Show More Close
 

Technical Specifications

Item # 49U430
Mfr. Model # SSO-99-100
UNSPSC #49181601
Shipping Weight 9.3 lbs
Country of Origin USA *
Item Photo Target
Target Style Scoring and Qualification
Color Black/Blue/Red/Gold
Height 35"
Width 23"
Material Paper
Target Grouping Scoring and Qualification
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms