Check Availability
  • LE TARGETS 

    Multipurpose Training Target,PK100

  • Item # 49U458
  • Mfr. Model # DT-ANTQ-A-100
Multipurpose Training Target,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Law enforcement target is approved for use by specific governmental units and agencies. Features an FBI-Q target, vital anatomy, and command training shapes. Allows for qualification plus advanced and command training with 1 target.
Show More Close
 

Technical Specifications

Item # 49U458
Mfr. Model # DT-ANTQ-A-100
UNSPSC #49181601
Shipping Weight 9.4 lbs
Country of Origin USA *
Item Multipurpose Training Target
Target Style Federal Agency
Color Black/Red/Blue/Yellow
Height 35"
Width 23"
Material Paper
Target Grouping Government and Agency
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms