Check Availability
  • LE TARGETS 

    Modified QIT Target,PK100

  • Item # 49U418
  • Mfr. Model # FBI-AT-99-100
Modified QIT Target,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Law enforcement target is approved for use by specific governmental units and agencies, to help ready personnel for action.
Show More Close
 

Technical Specifications

Item # 49U418
Mfr. Model # FBI-AT-99-100
UNSPSC #49181601
Shipping Weight 6.45 lbs
Country of Origin USA *
Item Modified QIT Target
Target Style Federal Agency
Color Gray
Height 28"
Width 18"
Material Paper
Target Grouping Government and Agency
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms