Check Availability
  • LE TARGETS 

    Louisiana P.O.S.T Silhouette Target,PK50

  • Item # 49U368
  • Mfr. Model # LA-P1(2009)GN-50
Louisiana P.O.S.T Silhouette Target,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

State specific target is approved for use by a specific city or state agency. Target is typically used by law enforcement personnel to practice hand-eye coordination with a firearm.
Show More Close
 

Technical Specifications

Item # 49U368
Mfr. Model # LA-P1(2009)GN-50
UNSPSC #49181601
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Louisiana P.O.S.T Silhouette Target
Target Style State Specific
Color Green
Height 45"
Width 24"
Material Paper
Target Grouping State Specific
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms