Check Availability
  • LE TARGETS 

    Las Vegas Metro PD Target,PK100

  • Item # 49U443
  • Mfr. Model # LVMPD-6361-QP-100
Las Vegas Metro PD Target,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

State specific target is approved for use by a specific city or state agency. Target is typically used by law enforcement personnel to practice hand-eye coordination with a firearm.
Show More Close
 

Technical Specifications

Item # 49U443
Mfr. Model # LVMPD-6361-QP-100
UNSPSC #49181601
Shipping Weight 9.3 lbs
Country of Origin USA *
Item Las Vegas Metro PD Target
Target Style State Specific
Color Gray/White
Height 35"
Width 23"
Material Paper
Target Grouping State Specific
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms