Check Availability
  • LE TARGETS 

    IPSC Paper Target, PK100

  • Item # 49U469
  • Mfr. Model # IPSC-P-100
IPSC Paper Target, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Law enforcement target is approved for use by specific governmental units and agencies, to help ready personnel for action.
Show More Close
 

Technical Specifications

Item # 49U469
Mfr. Model # IPSC-P-100
UNSPSC #49181601
Catalog Page 0
Shipping Weight 9.3 lbs
Country of Origin USA *
Item IPSC Paper Target
Target Style Tactical Combat
Color Black/White
Height 35"
Width 23"
Material Paper
Target Grouping Government and Agency
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In