Check Availability
  • LE TARGETS 

    IALEFI Photo Q Target,PK50

  • Item # 49U392
  • Mfr. Model # IALEFI-QR-50
IALEFI Photo Q Target,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Law enforcement target is approved for use by specific governmental units and agencies, to help ready personnel for action.
Show More Close
 

Technical Specifications

Item # 49U392
Mfr. Model # IALEFI-QR-50
UNSPSC #49181601
Shipping Weight 5.05 lbs
Country of Origin USA *
Item IALEFI Photo Q Target
Target Style Scoring and Qualification
Color Black/White
Height 35"
Width 23"
Material Paper
Target Grouping Government and Agency
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms