Check Availability
  • LE TARGETS 

    Combat Shooting Tactics Target, PK100

  • Item # 49U412
  • Mfr. Model # CSAT-100
Combat Shooting Tactics Target, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combat target is suitable for training law enforcement, government agencies, or military personnel on the shooting range.
Show More Close
 

Technical Specifications

Item # 49U412
Mfr. Model # CSAT-100
UNSPSC #49181601
Shipping Weight 12.2 lbs
Country of Origin USA *
Item Combat Shooting Tactics Target
Target Style Tactical Combat
Color Black/Gray
Height 35"
Width 23"
Material Paper
Target Grouping Combat and Command Training
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms