Check Availability
  • LE TARGETS 

    Combat Focus Training Target, PK100

  • Item # 49U411
  • Mfr. Model # CFS-BSP-100
Combat Focus Training Target, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combat target is suitable for training law enforcement, government agencies, or military personnel on the shooting range. Meets I.C.E.. training specifications.
Show More Close
 

Technical Specifications

Item # 49U411
Mfr. Model # CFS-BSP-100
UNSPSC #49181601
Shipping Weight 9.3 lbs
Country of Origin USA *
Item Combat Focus Training Target
Target Style Command Training
Color Black/Red/Blue/Green
Height 35"
Width 23"
Material Paper
Target Grouping Combat and Command Training
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms