Check Availability
  • LDI INDUSTRIES 

    Gravity Feed Oil Reservoir, 1/2 gal., 1/8" Pipe Size, Acrylic Material

  • Item # 1TMT7
  • Mfr. Model # R112-08F
Gravity Feed Oil Reservoir, 1/2 gal., 1/8" Pipe Size, Acrylic Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep your motors and mechanical equipment well-oiled with accessories that are specifically used as a part of a precision metering lubrication system.
Show More Close
 

Technical Specifications

Item # 1TMT7
Mfr. Model # R112-08F
UNSPSC #24111801
Shipping Weight 2.74 lbs
Country of Origin USA *
Item Gravity Feed Oil Reservoir
For Use With PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
Size 1/2 gal.
Material Acrylic
Pipe Size 1/8"
Includes Spring Loaded Filler Cap
* This product's country of origin is subject to change

Compliance and Restrictions