Check Availability
  • LDI INDUSTRIES 

    9 oz. Glass Constant Level Oiler

  • Item # 1U623
  • Mfr. Model # RCL313
9 oz. Glass Constant Level Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Break-resistant, transparent polymer bowl allows full 360° viewing of fluid.
Top fill has "OIL LEVEL" line. Side or bottom mount. Large surge capacity. Bottom outlet can be used as drain.
Show More Close
 

Technical Specifications

Item # 1U623
Mfr. Model # RCL313
UNSPSC #27112905
Catalog Page 2463
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Constant Level Oiler
Bowl Dia. 3
Bowl Material Glass
Capacity 9 oz.
Function Automatically Maintain Oil Levels in Bearing, Pump or Gear Housings, Line Shafts and Moistening Pads
* This product's country of origin is subject to change

Compliance and Restrictions