Check Availability
  • LCN 

    Surface Vertical Rod, Exit Device, Mech

  • Item # 48RU06
  • Mfr. Model # 1492NL-OP 36IN US28
Surface Vertical Rod, Exit Device, Mech
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RU06
Mfr. Model # 1492NL-OP 36IN US28
UNSPSC #46171503
Shipping Weight 12.6 lbs
Country of Origin USA *
Item Surface Vertical Rod
Standards ANSI A156.3 Grade 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms