Check Availability
  • LCN 

    Manual Hydraulic LCN 3133-Series Concealed Closer, Heavy Duty Interior, Silver

  • Item # 46TY92
  • Mfr. Model # 3133-H RH AL
Manual Hydraulic LCN 3133-Series Concealed Closer, Heavy Duty Interior, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TY92
Mfr. Model # 3133-H RH AL
UNSPSC #30171514
Shipping Weight 6.7 lbs
Country of Origin USA *
Closer Brand LCN
Item Concealed Closer
Closer Series LCN 3133
Interior/Exterior Interior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Hold Open
Hand Orientation Right Hand
Ligature Resistant No
Closer Mounting Style Regular
ADA Compliant No
Finish Natural
Arm Material Cast Iron
Arm Type Regular
Color Silver
Housing Height 3-1/4"
Housing Length 11-3/4"
Housing Depth 1-3/8"
Max. Door Opening 140 Degrees
Mounting Hardware Included
Spring Size 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms