Check Availability
  • LCN 

    Manual Hydraulic LCN 3130-Series Concealed Door Closer, Medium Duty Interior, Dark Bronze

  • Item # 46TM66
  • Mfr. Model # 3133-STD RH DKBRZ
Manual Hydraulic LCN 3130-Series Concealed Door Closer, Medium Duty Interior, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TM66
Mfr. Model # 3133-STD RH DKBRZ
UNSPSC #31162403
Shipping Weight 8.0 lbs
Country of Origin USA *
Closer Brand LCN
Item Concealed Door Closer
Closer Series LCN 3130
Interior/Exterior Interior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Medium Duty
Closer Type Non Hold Open
Hand Orientation Right Hand
Ligature Resistant No
Closer Mounting Style Concealed
Standards UL-10C Positive Pressure Fire Test, ANSI A156.4 Grade 1, BAA, UL Listed
ADA Compliant Yes
Finish Dark Bronze Painted
Arm Type Single Acting
Color Dark Bronze
Housing Height 3-1/4"
Housing Depth 1-3/8"
Includes WMS Screw Pack
Max. Door Opening 140 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms