Check Availability
  • LCN 

    Manual Hydraulic LCN 2030-Series Concealed Door Closer, Heavy Duty Interior, Yellow

  • Item # 46TY32
  • Mfr. Model # 2033-STD LH BRASS
Manual Hydraulic LCN 2030-Series Concealed Door Closer, Heavy Duty Interior, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TY32
Mfr. Model # 2033-STD LH BRASS
UNSPSC #31162403
Shipping Weight 14.0 lbs
Country of Origin USA *
Closer Brand LCN
Item Concealed Door Closer
Closer Series LCN 2030
Interior/Exterior Interior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Left Hand
Ligature Resistant No
Closer Mounting Style Concealed
Standards UL-10C Positive Pressure Fire Test, ANSI A156.4 Grade 1, BAA, UL Listed
ADA Compliant Yes
Finish Brass Painted
Arm Type Single Acting
Color Yellow
Housing Height 1-21/64"
Housing Depth 14"
Max. Door Opening 180 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms