Check Availability
  • LCN 

    Manual Hydraulic LCN 2030-Series Concealed Door Closer, Heavy Duty Interior and Exterior, Gray

  • Item # 28XN97
  • Mfr. Model # 2034-STD LH AL
Manual Hydraulic LCN 2030-Series Concealed Door Closer, Heavy Duty Interior and Exterior, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XN97
Mfr. Model # 2034-STD LH AL
UNSPSC #31162403
Shipping Weight 12.8 lbs
Country of Origin USA *
Closer Brand LCN
Item Concealed Door Closer
Closer Series LCN 2030
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Left Hand
Ligature Resistant No
Closer Mounting Style Concealed
Standards UL-10C Positive Pressure Fire Test, ANSI A156.4 Grade 1, BAA, UL Listed
ADA Compliant Yes
Finish Natural
Arm Type Single Acting
Color Gray
Housing Height 1-5/8"
Housing Depth 3-23/32"
Includes Arm, Track
Max. Door Opening 180 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms