Check Availability
  • LCN 

    Manual Hydraulic LCN 2016-Series Concealed Closer, Heavy Duty Interior and Exterior, Silver

  • Item # 46TY78
  • Mfr. Model # 2016-STD LH AL
Manual Hydraulic LCN 2016-Series Concealed Closer, Heavy Duty Interior and Exterior, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TY78
Mfr. Model # 2016-STD LH AL
UNSPSC #30171514
Shipping Weight 12.05 lbs
Country of Origin USA *
Closer Brand LCN
Item Concealed Closer
Closer Series LCN 2016
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Non Hold Open
Hand Orientation Left Hand
Ligature Resistant No
Closer Mounting Style Regular
ADA Compliant No
Finish Natural
Arm Material Cast Iron
Arm Type Standard
Color Silver
Housing Height 3-5/8"
Housing Length 14"
Housing Depth 1-21/64"
Max. Door Opening 180 Degrees
Mounting Hardware Included
Spring Size 6
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms