Check Availability
  • LCN 

    Bronze Door Closer Cover, 1 EA

  • Item # 32MC85
  • Mfr. Model # 1460-72 DKBRZ
Bronze Door Closer Cover, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MC85
Mfr. Model # 1460-72 DKBRZ
UNSPSC #30171514
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Door Closer Cover
For Use With Commercial Doors
Finish Bronze
Color Dark Bronze
Length 13"
Includes Hardware
Standards ANSI/BHMA A156.4 Grade 1
* This product's country of origin is subject to change

Compliance and Restrictions