Check Availability
  • LCN 

    Automatic LCN 9131-Series Powered Door Operator, Heavy Duty, Aluminum

  • Item # 40GN57
  • Mfr. Model # 9131-STD ANCLR
Automatic LCN 9131-Series Powered Door Operator, Heavy Duty, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40GN57
Mfr. Model # 9131-STD ANCLR
UNSPSC #30171514
Shipping Weight 31.95 lbs
Country of Origin USA *
Closer Brand LCN
Item Powered Door Operator
Closer Series LCN 9131
Automatic/Manual Automatic
Closer Performance Heavy Duty
Closer Type Swing Operator
Hand Orientation Non-Handed
ADA Compliant Yes
Finish Sprayed Aluminum
Arm Material Steel
Arm Type Standard
Color Aluminum
Exterior Door Width 36"
Housing Height 4-1/2"
Housing Length 27"
Housing Depth 4-3/4"
Includes Automatic Pull Operator
Interior Door Width 30" to 48"
Max. Door Opening 90 Degrees
Mounting Hardware Included
Projection from Wall 4-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms