Check Availability
  • LCN 

    Aluminum Surface Mount Arm and Track, 1 EA

  • Item # 46TZ26
  • Mfr. Model # 4040SEH 120V AL
Aluminum Surface Mount Arm and Track, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TZ26
Mfr. Model # 4040SEH 120V AL
UNSPSC #30171514
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Surface Mount Arm and Track
Finish Aluminum
Color Silver
Length 22-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In