Check Availability
  • LCN 

    Aluminum Standard Cylinder Assembly, 1 EA

  • Item # 46TZ61
  • Mfr. Model # 4642-3071CS AL
Aluminum Standard Cylinder Assembly, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TZ61
Mfr. Model # 4642-3071CS AL
UNSPSC #30171514
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Standard Cylinder Assembly
Finish Aluminum
Color Silver
Length 28-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions