Check Availability
  • LCN 

    Aluminum Spring Cush Arm, 1 EA

  • Item # 46TY52
  • Mfr. Model # 4110-3077SCNS AL
Aluminum Spring Cush Arm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TY52
Mfr. Model # 4110-3077SCNS AL
UNSPSC #30171514
Shipping Weight 4.1 lbs
Country of Origin USA *
Item Spring Cush Arm
Finish Aluminum
Color Silver
Length 14-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions